DESCRIPTION

Service First Dual Run Cap 35/5 Less Resistor

SCPT00977

Volts:

SPECIFICATIONS

Height
3 in
Length
5-1/2 in
MFD Rating
35/5 mfd
Volts
440V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY