DESCRIPTION

Service First Fan 2 Blade Aluminum 27.6 in. Diameter 22 Degree .5

SFAN03588

Length:

SPECIFICATIONS

Diameter
27-3/5 in
Height
1/2 in
Length
27 in
Material
Aluminum
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY