DESCRIPTION

Service First Fan 2 Blade Aluminum 27.6 in. Diameter 26 Degree .5

SFAN03653

Length:

SPECIFICATIONS

Diameter
27-3/5 in
Height
1/2 in
Length
28 in
Material
Aluminum
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY