DESCRIPTION

Service First Fan 2 Swept Blade 27.6 Degree

SFAN03847

Length:

SPECIFICATIONS

Diameter
27-3/5 in
Height
6-1/2 in
Length
26-1/2 in
Material
Aluminum
Width
26-19/50 in

Starting at
Call for Pricing
  • QUANTITY