DESCRIPTION

Service First Fan 3-Blade 23 in. Diameter 33 Degree Counter Clockwise

SFAN03753

Length:

SPECIFICATIONS

Diameter
19 in
Height
7 in
Length
33 in
Material
Aluminum
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY