DESCRIPTION

Service First Fan 3-Blade 24 Degree Counter Clockwise

SFAN01509

Length:

SPECIFICATIONS

Diameter
22 in
Height
7-7/10 in
Length
23-1/5 in
Material
Aluminum
Width
23-1/5 in

Starting at
Call for Pricing
  • QUANTITY