DESCRIPTION

Service First Fan 3 Blade 30 Degree Clockwise

SFAN01233

Length:

SPECIFICATIONS

Diameter
14 in
Height
4-1/5 in
Length
13-1/10 in
Material
Aluminum
Width
12-4/5 in

Starting at
Call for Pricing
  • QUANTITY