DESCRIPTION

Service First Fan 3 Blade Aluminum 16 Degree .50

SFAN02843

Length:

SPECIFICATIONS

Diameter
22 in
Height
7-1/2 in
Length
23 in
Material
Aluminum
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY