DESCRIPTION

Service First Fan 3 Blade Aluminum 19 in. Diameter 26 Degree

SFAN03222

Length:

SPECIFICATIONS

Diameter
19 in
Height
6 in
Length
18-1/2 in
Material
Aluminum
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY