DESCRIPTION

Service First Fan 3 Blade Aluminum 22 in. Diameter 32 Degree .5 Clockwise

SFAN03502

Length:

SPECIFICATIONS

Diameter
22 in
Height
7-1/2 in
Length
23 in
Material
Aluminum
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY