DESCRIPTION

Service First Fan 3-Blade Aluminum 23 in. 23 Degree 1/2 Counter Clockwise

SFAN03063

Length:

SPECIFICATIONS

Diameter
23 in
Height
7 in
Length
23 in
Material
Aluminum
Width
23 in

Starting at
Call for Pricing
  • QUANTITY