DESCRIPTION

Service First Fan 3 Blade Aluminum 23 in. Diameter 24 Degree 5 Bor

SFAN04028

Length:

SPECIFICATIONS

Diameter
23 in
Height
8 in
Length
23 in
Material
Aluminum
Width
23 in

Starting at
Call for Pricing
  • QUANTITY