DESCRIPTION

Service First Fan 3-Blade Aluminum 26 Degree Counter Clockwise

SFAN02210

Length:

SPECIFICATIONS

Diameter
17-22/25 in
Height
6-4/5 in
Length
18-9/10 in
Material
Aluminum
Width
18-7/10 in

Starting at
Call for Pricing
  • QUANTITY