DESCRIPTION

Service First Fan 3 Blade Aluminum 29 Degree Clockwise

SFAN02765

Length:

SPECIFICATIONS

Diameter
18 in
Height
7 in
Length
19 in
Material
Aluminum
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY