DESCRIPTION

Service First Fan 3 Blade Steel 24 Degree 5 Bor C

SFAN02294

Length:

SPECIFICATIONS

Diameter
26 in
Height
7-7/10 in
Length
23-1/2 in
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY