DESCRIPTION

Service First Fan 4 Blade 24 Degree 1/2 Bore

SFAN03046

Length:

SPECIFICATIONS

Diameter
22 in
Height
5 in
Length
20 in
Material
Aluminum
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY