DESCRIPTION

Service First Fan 4 Blade Aluminum 29 Degree 5/8 Clockwise

SFAN02787

Length:

SPECIFICATIONS

Diameter
28 in
Height
6-1/2 in
Length
26 in
Material
Aluminum
Width
26 in

Starting at
Call for Pricing
  • QUANTITY