82 to 180 Deg F Limit Switch
82 to 180 Deg F Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 5.8
- Brand Model Compatibility:
- ADX1C100A9481AC, ADY060R9V3W0, ADY060R9V3W1, ADY060R9V3W4, ADY100R9V4V3
- Height:
- 3 in
- Maximum Temperature:
- 180
- Product Type:
- Limit Switch
- Temperature Range:
- 82 to 180 Deg F
- Volts:
- 120V
- Width:
- 4 in