DESCRIPTION

Service First FLOW Switch Air 3 Amp 125V -80-185F

SSWT00282

AMP:

SPECIFICATIONS

AMP
3
Height
2-1/2 in
Maximum Temperature
185
Volts
125V
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY