120V Hot Surface Ignitor
Glowfly® 120V Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane Furnaces
- Collection:
- Glowfly®
- Height:
- 3-4/5 in
- Ignitor Type:
- Hot Surface
- Length:
- 4-3/10 in
- Volts:
- 120V
- Width:
- 4-3/5 in