DESCRIPTION

Service First Heater Rack 4.8 Keyway At 240V

SHTR02978

Volts:

SPECIFICATIONS

Height
7 in
Length
13 in
Volts
240V
Watts
5
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY