95 to 155 Deg F Limit Switch

You last purchased this on
 
Service First

95 to 155 Deg F Limit Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

95 to 155 Deg F Limit Switch

  • Fast #
  • Part #SSWT02685
  • Item #2061196
  • Manufacturer Part #SWT02685
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
CUX1C100A9481AA, TUX120C960C1
Height:
1/10 in
Maximum Temperature:
155
Product Type:
Limit Switch
Temperature Range:
95 to 155 Deg F
Width:
4 in