Limit Switch for Trane ADC100C948A1 Furnace
Limit Switch for Trane ADC100C948A1 Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 5.8
- Brand Model Compatibility:
- Trane ADC100C948A1 Furnace
- Energy Star Compliant:
- No
- Height:
- 1-4/5 in
- Maximum Temperature:
- 210
- Temperature Range:
- 180 to 210 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 4-1/5 in