170 to 200 Deg F Limit Switch

You last purchased this on
 
Service First

170 to 200 Deg F Limit Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

170 to 200 Deg F Limit Switch

  • Fast #
  • Part #SSWT01260
  • Item #453607
  • Manufacturer Part #SWT01260
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Air Conditioning, Heating, Ventilation Systems
Brand Model Compatibility:
ADD040C924A1, AUD100C948A1, AUE1C100A9481AC, CUB100A948B0
Height:
3-7/10 in
Maximum Temperature:
200
Product Type:
Limit Switch
Temperature Range:
170 to 200 Deg F
Width:
4-1/2 in