3/4 hp 1075 RPM 115V Single Phase Blower Motor
3/4 hp 1075 RPM 115V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sleeve bearing
Specifications
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Type:
- SMOT18961
- Volts:
- 115V