DESCRIPTION

Service First Orifice Fan

SORF00515

Length:

SPECIFICATIONS

Diameter
26-3/4 in
Height
5-1/2 in
Length
44 in
Width
43 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY