Service First

Perfect Fit™ 14-1/2 x 27 in. 5 in. Air Filter

Part #SFLR06078  |  Manufacturer Part #FLR06078

Depth:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Perfect Fit™

Depth: 5 in

Disposable: No

Height: 27 in

MERV Rating: 8

Package Quantity: Pack of 2

Size: 15 in x 27 in x 5 in

Width: 15 in