9000 BTU PTAC Heat Pump
ProSpace™ 9000 BTU PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 9000
- BTU Cooling Rating:
- 9400 Btu/h
- BTU Heat Rating:
- 8300 Btu/h
- CFM:
- 330 ft3/min
- Collection:
- ProSpace™
- Dehumidification:
- 2.11
- EER:
- 12.1
- MBH:
- 9
- Refrigerant:
- R-410A
- UL Listed:
- No
- Volts:
- 208/230V