DESCRIPTION

Service First Resistor Thermistor 260 Ohms 75 Degree

SRES00842

Length:

SPECIFICATIONS

Height
6 in
Length
6 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY