DESCRIPTION

  • Kits contain one fitting
  • Two fittings required (one for suction, one for discharge)

Service First Rotolock 3/4 7/8 90 Elbow 1.75-12

SKIT01169

Size:

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
7/8 in
Fitting Sizes
3/4 in x 7/8 in
Size
1 3/4 in - 12 in

Starting at
Call for Pricing
  • QUANTITY