R-410A Single Phase Scroll Compressor
RotoLock R-410A Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two fittings required (one for suction, one for discharge)
- Kits contain one fitting
Specifications
- Brand Model Compatibility:
- 2A6B, 2A6C and 2A6H
- Collection:
- RotoLock
- Compressor Type:
- Scroll
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Size:
- 1-1/4 in - 12 in