DESCRIPTION

Service First Service Liquid Valve

SVAL09255

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Height
2 in
Length
3 in
Size
3/8 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday