Spine Fin Condenser Coil
Spine Fin Condenser Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Spine Fin
- Height:
- 48 in
- Length:
- 36 in
- Material:
- Aluminum, Copper
- Type:
- SCOL28467
- Width:
- 36 in