DESCRIPTION

Service First Start Relay

SRLY01097

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
35
Height
2-3/5 in
Length
3-1/2 in
Volts
135V
Width
2-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday