DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First Single Pole Single Throw High Pressure Switch

SSWT03273

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
4A6B, 4A6C and 4A6H Heat Pumps
Energy Star Compliant
No
Height
1 in
Length
9 in
UL Listed
No
Width
1 in

Starting at
Call for Pricing
  • QUANTITY