Switch Reversible Flow Open 130 Degree
Switch Reversible Flow Open 130 Degree
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 1 in
- Maximum Temperature:
- 130
- Temperature Range:
- 120 to 130 Deg F
- Volts:
- 125V
- Width:
- 1-1/2 in