Temperature Switch Manual 200 F Open and Close Stainless Steel
Temperature Switch Manual 200 F Open and Close Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 25
- OEM Part:
- Yes
- Product Type:
- Temperature Switch
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No