DESCRIPTION

Service First Trans 40VA 120/208/240V Primary 24V

STRR01006

Volts:

SPECIFICATIONS

Height
3-7/10 in
VA Rating
40.0
Volts
120/208/240V
Width
4-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY