DESCRIPTION

Service First Trans 40VA 120/208/240V Primary 24V

STRR01010

Volts:

SPECIFICATIONS

Height
2-1/10 in
VA Rating
40.0
Volts
120/208/240V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY