• Cart

DESCRIPTION

Service First Trans 40VA 120/208/240V Primary 24V

STRR01010

Volts:

120/208/240V

SPECIFICATIONS

Height
2-1/10 in
VA Rating
40.0
Volts
120/208/240V
Width
3 in

  • QUANTITY

0 item(s) added to Cart Checkout Now