DESCRIPTION

Service First Trans 75VA 200/230V 24V

STRR01558

Volts:

SPECIFICATIONS

Height
4-1/2 in
VA Rating
75.0
Volts
220/230V
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY