DESCRIPTION

Service First Trans 75VA 208-230V Primary 24V

STRR00825

Volts:

SPECIFICATIONS

Height
4 in
IsAcceptableImage
VA Rating
75.0
Volts
208/230V
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY