200/230V 20000 BTU Scroll HVAC Compressor
TXA Series 200/230V 20000 BTU Scroll HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 20000
- Collection:
- TXA Series
- Compressor Type:
- Scroll
- Horsepower:
- 2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 200/230V