DESCRIPTION

Service First Valve Switchover (Less Solenoid Coil)

SVAL08548

Valve Size:

SPECIFICATIONS

AMP
4.8
End Connection 1
ID
End Connection 2
OD
End Connections
ID x OD
Height
3 in
Material
Copper
Tonnage
6 Tons
Volts
24V
Width
11 in

Starting at
Call for Pricing
  • QUANTITY