DESCRIPTION

Service First Wheel Blower 10 Diameter x 8 in. .50 Bore Clockwise

SWHL00496

Length:

SPECIFICATIONS

Diameter
10 in
Height
13-3/10 in
Length
12-9/10 in
Width
12-7/10 in

Starting at
Call for Pricing
  • QUANTITY