DESCRIPTION

Service First Wheel Blower 9.50 Diameter x 8.12 in. .50 Bore

SWHL01099

Length:

SPECIFICATIONS

Diameter
9-1/2 in
Height
16-1/10 in
Length
15-1/2 in
Width
15-3/50 in

Starting at
Call for Pricing
  • QUANTITY