DESCRIPTION

Service First Wheel Fan Steel 10.62 Diameter x 6 in. .5 Bore

SWHL00740

Length:

SPECIFICATIONS

Diameter
10-31/50 in
Height
10-9/10 in
Length
12-2/5 in
Width
12-3/10 in

Starting at
Call for Pricing
  • QUANTITY