1-Tool Hex Key Adapter

You last purchased this on
 
Service First

1-Tool Hex Key Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1-Tool Hex Key Adapter

  • Fast #
  • Part #STOL01410
  • Item #1839945
  • Manufacturer Part #TOL01410
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heat-treated hex works for 3/16" and 5/16" hex valves
  • Combination service wrench with 60609 hex adapter for accessing liquid- and suction-based valves on residential and commercial units up to 7 1/2 tons
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Yellow Jacket®
Color Finish Name:
Black Oxide
Drive Type:
Hex
Material:
Steel
Number of Tools Included:
1
Tool Type:
Adapter