Service Solutions US

1/4 - 5/16 in. Reversible Wrench

Part #R10696  |  Manufacturer Part #10696

Drive Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square openings, with [1/4]" and [3/16]" on one end, [3/8]" and [5/16]" on the other
  • Sizes stamped near the openings
  • For use on A/C systems

Specifications

Drive Size: 1/4 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Ratchet

Type: R10696