DESCRIPTION

  • Evacuates the refrigeration system thoroughly
  • Factory rated to pull system down to 35 microns
  • Free air displacement, 5 CFM
  • Intake ports: 1/4" and 3/8" Flare, and 1/2" ACME
  • Motor: 1/3 hp
  • Oil capacity: 9.5 oz
  • Oil fill port with sight glass for checking level and quality of oil
  • Two-stage rotary vane design
  • Weight: 24 lbs

Service Solutions US 5 Cfm Vacuum Service Pump

SSU15500

CFM:

5

SPECIFICATIONS

CFM
5
Height
10 in
Horsepower
1/3 hp
Length
13 in
Pump Stage
2
Volts
115V
Width
5 in

Starting at
$199.49
EACH
  • QUANTITY